Motion
T-600 QD TYPE 'SH' HICO

NEXEN GROUP
T-600 QD TYPE 'SH' HICO

Shaft Mounted Brake - Air/Spring, QD Bushing Type, 1/4 NPT Port Size, 1800 rpm Max, Black Oxide Finish, High Coefficient Facing
MI ITEM #01126462
MFR #T-600 QD TYPE 'SH' HICO
List Price$1,457.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
T-600 QD TYPE 'SH' HICO

Shaft Mounted Brake - Air/Spring, QD Bushing Type, 1/4 NPT Port Size, 1800 rpm Max, Black Oxide Finish, High Coefficient Facing
MI ITEM #01126462
MFR #T-600 QD TYPE 'SH' HICO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,457.43/each for your price

Overview

Mfr description
820607 T-600 QD-SH HICO BRAKE

Specifications

  • Engagement/Release
    Air/Spring
  • Bore Type
    QD Bushed
  • Bore Style
    SH Bushing (0.5000 to 1.3750 in)
  • Bore Size Range
    0.5000 in, 0.5000 to 1.3750 in, 0.5625 in, 0.6250 in, 0.6875 in, 0.7500 in, 0.8125 in, 0.8750 in, 0.9375 in, 1.0000 in, 1.0625 in, 1.1250 in, 1.1875 in, 1.2500 in, 1.3125 in, 1.3750 in
  • Port Size
    1/4 NPT
  • Max Rpm
    1800 rpm
  • Finish
    Black Oxide
  • Brake Facing Type
    High Coefficient
  • Max Static Brake Torque
    1176 in
  • Bushing Type & Range
    SH Type - 0.5000 to 1.3750 in
  • Function
    Stopping & Holding
  • Shaft Inertia
    20.16 lb/in²
  • Open Or Enclosed Design
    Open
  • Brake Facing Edge Color Code
    Purple
  • Overall Length
    3.01 in
  • Overall Diameter
    7.19 in
  • Approximate Brake Facing Life
    343 hp/hr
  • Brake Facing Effective Area
    18.6 in²
  • Max Brake Continuous Thermal Diss
    1.30 hp
  • Brake Heat Sink Capacity
    60000 ft-lbs
  • Brake Peak Thermal Input Rate
    17.00 hp
  • Brake Response Factor
    0.124
  • Max Pressure
    80 psi
  • Min Engagement Pressure
    3 psi
  • Brake Air Chamber Volume When New
    1.024 in³
  • Brake Air Chamber Vol When Worn Out
    2.108 in³
  • Ratings
    CE and RoHS
  • Other Accessories
    821400 (Torque Pin Bracket)
  • Recommended Control Kits
    940011,940012,940017,940021
  • Additional Details
    QD bushing is required and sold seperately. To prevent housing rotation see torque pin bracket under accessories.
  • Manufacturer Product Page
  • Manufacturer Catalog
  • 2D Drawing
  • Manufacturer Replacement Parts List
  • UPC_NO
    662284224451
  • Model
    T-600
  • Weight
    14.00 lbs
  • Product Type
    Pneumatic Shaft Mounted Brakes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought