Motion
T-800 QD TYPE'SK' LCO

NEXEN GROUP
T-800 QD TYPE'SK' LCO

Shaft Mounted Brake - Air/Spring, QD Bushing Type, 1/4 NPT Port Size, 1800 rpm Max, Black Oxide Finish, Low Coefficient Facing
Mi Item #01126469
MFR #T-800 QD TYPE'SK' LCO
Price$1,591.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
T-800 QD TYPE'SK' LCO

Shaft Mounted Brake - Air/Spring, QD Bushing Type, 1/4 NPT Port Size, 1800 rpm Max, Black Oxide Finish, Low Coefficient Facing
Mi Item #01126469
MFR #T-800 QD TYPE'SK' LCO

Mfr description
824201 T-800 OD TYPE SK LC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,591.94/each

Specifications

Dimensions

  • Backlash
    0.39°
  • Bore Diameter
    53.97 mm
  • Bore Size Range
    0.5000 in, 0.5000 to 2.1250 in, 0.5625 in, 0.6250 in, 0.6875 in, 0.7500 in, 0.8125 in, 0.8750 in, 0.9375 in, 1.0000 in, 1.0625 in, 1.1250 in, 1.1875 in, 1.2500 in, 1.3125 in, 1.3750 in, 1.4375 in, 1.5000 in, 1.5625 in, 1.6250 in, 1.6875 in, 1.7500 in, 1.8125 in, 1.8750 in, 1.9375 in, 2.0000 in, 2.0625 in, 2.1250 in
  • Overall Diameter
    9.00 in
  • Overall Length
    3.55 in
  • Port Size
    1/4 NPT
  • Weight
    26.00 lbs

Details

  • 2D Drawing
  • Additional Details
    QD bushing is required and sold seperately. To prevent housing rotation see torque pin bracket under accessories.
  • Air Chamber Volume
    1.724 in3, 28.251 cm3
  • Approximate Brake Facing Life
    1838 hp/hr
  • Bore Style
    SK Bushing (0.5000 to 2.1250 in)
  • Bore Type
    QD Bushed
  • Brake Air Chamber Vol When Worn Out
    5.193 in³
  • Brake Air Chamber Volume When New
    1.724 in³
  • Brake Facing Edge Color Code
    Green
  • Brake Facing Effective Area
    30.6 in²
  • Brake Facing Type
    Low Coefficient
  • Brake Heat Sink Capacity
    125000 ft-lbs
  • Brake Peak Thermal Input Rate
    28.00 hp
  • Brake Response Factor
    0.199
  • Bushing Type & Range
    SK Type - 0.5000 to 2.1250 in
  • Clutch Category
    Brake
  • Clutch Type
    Shaft-Mounted
  • Combination Type
    Brake Only
  • Design
    Single-Disc Brake
  • Drive Arrangement
    Shaft Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Black Oxide
  • Function
    Stopping & Holding
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Brake Continuous Thermal Diss
    2.23 hp
  • Max Pressure
    80 psi
  • Max Rpm
    1800 rpm
  • Max Static Brake Torque
    960 in
  • Min Engagement Pressure
    3 psi
  • Model
    T-800
  • Mounting Configuration
    Shaft Mount
  • Open Or Enclosed Design
    Open
  • Other Accessories
    823400 (Torque Pin Bracket)
  • Product Type
    Pneumatic Shaft Mounted Brakes
  • Ratings
    CE and RoHS
  • Recommended Control Kits
    940011,940012,940017,940021
  • Restrictions
    This Brake Should Not Be Flange Mounted Or May Be Damaged
  • Series
    T 800
  • Shaft Inertia
    114.48 lb/in²
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
  • UPC_NO
    662284158565
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)