Motion
454
QuickTite Cyanoacrylate Adhesive - Transparent, 200 g, Tube, Gel, 24 hr Cure Time
Mi Item #01126470
MFR #454
Price$231.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QuickTite Cyanoacrylate Adhesive - Transparent, 200 g, Tube, Gel, 24 hr Cure Time
Mi Item #01126470
MFR #454

Mfr description
234004 45474 454 PRISM 200 GR TB
  • One part, surface insensitive, room temperature cure
  • Designed for the assembly of difficult-to-bond materials which require uniform stress distribution
  • Particularly suited for bonding porous or absorbent materials
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$231.93/each

Specifications

Dimensions

  • Package Size
    200 g
  • Weight
    0.50 lbs

Details

  • Application
    Overhead/vertical application, Repairing
  • Color
    Transparent
  • Cure Time
    24 hr
  • Fixture Time
    45 sec
  • Material Comp
    Cyanoacrylate
  • Package Type
    Tube
  • Product Form
    Gel
  • UPC_NO
    079340454743
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)