Motion
T-450 QD TYPE'JA' HCO

NEXEN GROUP
T-450 QD TYPE'JA' HCO

Shaft Mounted Brake - Air/Spring, QD Bushing Type, 1/4 NPT Port Size, 1800 rpm Max, Black Oxide Finish, High Coefficient Facing
Mi Item #01126473
MFR #T-450 QD TYPE'JA' HCO
Price$863.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
T-450 QD TYPE'JA' HCO

Shaft Mounted Brake - Air/Spring, QD Bushing Type, 1/4 NPT Port Size, 1800 rpm Max, Black Oxide Finish, High Coefficient Facing
Mi Item #01126473
MFR #T-450 QD TYPE'JA' HCO

Mfr description
819007 T-450 QD-SA HICO BRAKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$863.03/each

Specifications

Dimensions

  • Bore Diameter
    12.70 to 25.40 mm
  • Bore Size Range
    0.5000 in, 0.5000 to 1.0000 in, 0.5625 in, 0.6250 in, 0.6875 in, 0.7500 in, 0.8125 in, 0.8750 in, 0.9375 in, 1.0000 in
  • Overall Diameter
    5.94 in
  • Overall Length
    2.51 in
  • Port Size
    1/4 NPT
  • Weight
    8.50 lbs
  • Width
    5.9400 in, 150.88 mm

Details

  • 2D Drawing
  • Additional Details
    QD bushing is required and sold seperately. To prevent housing rotation see torque pin bracket under accessories.
  • Air Chamber Volume
    0.629 in3, 10.307 cm3
  • Approximate Brake Facing Life
    115 hp/hr
  • Bore Style
    JA Bushing (0.5000 to 1.0000 in)
  • Bore Type
    QD Bushed
  • Brake Air Chamber Vol When Worn Out
    1.422 in³
  • Brake Air Chamber Volume When New
    0.629 in³
  • Brake Facing Edge Color Code
    Purple
  • Brake Facing Effective Area
    11.9 in²
  • Brake Facing Type
    High Coefficient
  • Brake Heat Sink Capacity
    30000 ft-lbs
  • Brake Peak Thermal Input Rate
    11.00 hp
  • Brake Response Factor
    0.090
  • Bushing Type & Range
    JA Type - 0.5000 to 1.0000 in
  • Clutch Category
    Brake
  • Clutch Type
    Shaft-Mounted
  • Combination Type
    Brake Only
  • Design
    Air-Released Brake
  • Drive Arrangement
    Shaft Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Black Oxide
  • Function
    Stopping & Holding
  • Guards
    817700
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Brake Continuous Thermal Diss
    0.52 hp
  • Max Pressure
    80 psi
  • Max Rpm
    1800 rpm
  • Max Static Brake Torque
    616 in
  • Min Engagement Pressure
    3 psi
  • Model
    T-450
  • Mounting Configuration
    Shaft Mount
  • Open Or Enclosed Design
    Open
  • Other Accessories
    819900 (Torque Pin Bracket)
  • Product Type
    Pneumatic Shaft Mounted Brakes
  • Ratings
    CE and RoHS
  • Recommended Control Kits
    940011,940012,940017,940021
  • Restrictions
    This Brake Should Not Be Flange Mounted Or May Be Damaged, RoHS Compliant
  • Series
    T 450
  • Shaft Inertia
    4.74 lb/in²
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
  • UPC_NO
    662284173506
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)