Motion
HWB 2.938 LCO

NEXEN GROUP
HWB 2.938 LCO

Shaft Mounted Brake - Air/Spring, Straight Bore Type, 1/4 NPT Port Size, 1800 rpm Max, Black Oxide Finish, Low Coefficient Facing
MI ITEM #01126491
MFR #HWB 2.938 LCO
Price$3,305.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
HWB 2.938 LCO

Shaft Mounted Brake - Air/Spring, Straight Bore Type, 1/4 NPT Port Size, 1800 rpm Max, Black Oxide Finish, Low Coefficient Facing
MI ITEM #01126491
MFR #HWB 2.938 LCO

Mfr description
824601 HWB 2.938 BORE LCO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,305.48/each

Specifications

Dimensions

  • Bore Diameter
    2.9375 in
  • Bore Size Range
    2.9375 in
  • Overall Diameter
    11.88 in
  • Overall Length
    4.03 in
  • Port Size
    1/4 NPT
  • Weight
    62.00 lbs

Details

  • 2D Drawing
  • Accessory Bushing
    825800 (1.250"), 824700 (1.9375"), 824800 (2.0000"), 824900 (2.1875"), 825000 (2.2500"), 825100 (2.4375"), 825200 (2.5000"), 825300 (2.7500"), 825900 (Blank Bore)
  • Additional Details
    This brake comes with a standard 2.9375" shaft size. However; the shaft can be reduced by using a multiple of straight shaft bushings that range in size from (0.0000" to 2.7500"). These bushings are sold separately. To prevent housing rotation use torque pin bracket from the accessory section.
  • Air Chamber Volume
    1.847 in3, 30.267 cm3
  • Approximate Brake Facing Life
    7692 hp/hr
  • Bore Style
    Bore to Size - with Straight Bushing Option
  • Bore Type
    Straight
  • Brake Air Chamber Vol When Worn Out
    10.707 in³
  • Brake Air Chamber Volume When New
    1.847 in³
  • Brake Facing Edge Color Code
    Green
  • Brake Facing Effective Area
    50.3 in²
  • Brake Facing Type
    Low Coefficient
  • Brake Heat Sink Capacity
    200000 ft-lbs
  • Brake Peak Thermal Input Rate
    45.00 hp
  • Brake Response Factor
    0.398
  • Bushing Type & Range
    Straight Bushed - 0.0000 to 2.7500 in
  • Clutch Category
    Brake
  • Clutch Type
    Flange Mount Brake
  • Combination Type
    Brake Only
  • Design
    Air-Released Brake
  • Drive Arrangement
    Shaft Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Facing Kit
    827572
  • Finish
    Black Oxide
  • Function
    Stopping & Holding
  • Guards
    828200
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Brake Continuous Thermal Diss
    3.00 hp
  • Max Pressure
    80 psi
  • Max Rpm
    1800 rpm
  • Max Static Brake Torque
    2070 in
  • Min Engagement Pressure
    3 psi
  • Model
    HWB
  • Mounting Configuration
    Shaft Mount
  • Open Or Enclosed Design
    Open
  • Other Accessories
    825500 (Torque Pin Bracket)
  • Product Type
    Pneumatic Shaft Mounted Brakes
  • Ratings
    CE and RoHS
  • Rebuild Kits
    847601
  • Recommended Control Kits
    940011,940012,940017,940021
  • Restrictions
    RoHS Compliant, CE Marked
  • Series
    HWB
  • Shaft Inertia
    282.24 lb/in²
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
  • UPC_NO
    662284158619

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)