Motion
454
QuickTite Cyanoacrylate Adhesive - Transparent, 300 g, Cartridge, Gel, 24 hr Cure Time
MI ITEM #01126492
MFR #454
List Price$401.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QuickTite Cyanoacrylate Adhesive - Transparent, 300 g, Cartridge, Gel, 24 hr Cure Time
MI ITEM #01126492
MFR #454

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$401.38/each for your price

Overview

Mfr description
88525 45478 454 PRISM 300 GR CQ
  • One part, surface insensitive, room temperature cure
  • Designed for the assembly of difficult-to-bond materials which require uniform stress distribution
  • Particularly suited for bonding porous or absorbent materials
  • No-run viscosity for large gaps and vertical surfaces
  • Color: Clear

Specifications

  • Package Type
    Cartridge
  • Package Size
    300 g
  • Cure Time
    24 hr
  • Color
    Transparent
  • UPC_NO
    079340454781
  • Weight
    0.80 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text