Motion
826070
Repair Kit - For Use With BCB-275 Series Clutch/Brake, Standard Coefficient Brake Facing, Red Brake Facing Edge Color Code, Brake Facing Life 33 hp/hr, Standard Coefficient Facing, Red Facing Edge Color Code, 33 hp/hr Facing Life
MI ITEM #01126502
MFR #826070
List Price$732.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Repair Kit - For Use With BCB-275 Series Clutch/Brake, Standard Coefficient Brake Facing, Red Brake Facing Edge Color Code, Brake Facing Life 33 hp/hr, Standard Coefficient Facing, Red Facing Edge Color Code, 33 hp/hr Facing Life
MI ITEM #01126502
MFR #826070

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$732.00/each for your price

Overview

Mfr description
826070 BWCB REPAIR KIT

Specifications

  • Parts Category
    Kits
  • For Use With Series
    BCB-275 Series Clutch/Brake
  • Approximate Brake Facing Life
    33 hp/hr
  • Brake Facing Edge Color Code
    Red
  • Brake Facing Type
    Standard Coefficient
  • Ratings
    CE, and RoHS
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Facing Edge Color Code
    Red
  • Approximate Clutch Facing Life
    33 hp/hr
  • Clutch Facing Effective Area
    4.17 in²
  • Brake Facing Effective Area
    4.2 in²
  • Additional Details
    Repair kit includes facings, does not include pilot bearing or sheave bearing PT# 145 (bearings sold separately). Standard coefficient facings offer the best combination of torque output and life in most applications. Nexen offers a rebuilding service for most products, contact your local Motion Industries for more information.
  • Manufacturer Product Page
  • UPC_NO
    662284158770
  • Weight
    1.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text