Motion
827574
Facing Kit - For Use With S Series Brakes, T Series Brakes, SSE Series Brakes, TSE-1000 Series Brakes, High Coefficient Brake Facing, Purple Brake Facing Edge Color Code, Brake Facing Life 5000 hp/hr
Mi Item #01126570
MFR #827574
Price$430.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Facing Kit - For Use With S Series Brakes, T Series Brakes, SSE Series Brakes, TSE-1000 Series Brakes, High Coefficient Brake Facing, Purple Brake Facing Edge Color Code, Brake Facing Life 5000 hp/hr
Mi Item #01126570
MFR #827574

Mfr description
827574 T/S1000 FACING KIT H
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$430.01/each

Specifications

Dimensions

  • Weight
    1.50 lbs

Details

  • Additional Details
    Consult Motion Industries before using non-original facing types. Nexen offers a rebuilding service for most products, contact Motion Industries for more information on this service. High coefficient facings provide more torque output with reduced facing life.
  • Approximate Brake Facing Life
    5000 hp/hr
  • Brake Facing Edge Color Code
    Purple
  • Brake Facing Effective Area
    50.3 in²
  • Brake Facing Type
    High Coefficient
  • For Use With Series
    S Series Brakes, SSE Series Brakes, T Series Brakes, TSE-1000 Series Brakes
  • Manufacturer Product Page
  • Parts Category
    Kits
  • Ratings
    CE, and RoHS
  • UPC_NO
    662284158992
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)