Motion
S-600 1.375 LCO

NEXEN GROUP
S-600 1.375 LCO

Shaft Mounted Brake - Air/Spring, Straight Bore Type, 1/4 NPT Port Size, 1800 rpm Max, Black Oxide Finish, Low Coefficient Facing
Mi Item #01126596
MFR #S-600 1.375 LCO
Price$1,404.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
S-600 1.375 LCO

Shaft Mounted Brake - Air/Spring, Straight Bore Type, 1/4 NPT Port Size, 1800 rpm Max, Black Oxide Finish, Low Coefficient Facing
Mi Item #01126596
MFR #S-600 1.375 LCO

Mfr description
827901 S-600 1.375 BORE LCO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,404.91/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Bore Size Range
    1.3750 in
  • Input Shaft Diameter
    1.3750 in, 34.92 mm
  • Overall Diameter
    7.19 in
  • Overall Length
    3.20 in
  • Port Size
    1/4 NPT
  • Weight
    15.50 lbs

Details

  • 2D Drawing
  • Accessory Bushing
    821800 (.7500"), 820800 (.8750"), 820900 (1.000"), 821000 (1.1250"), 821100 (1.1875"), 821200 (1.2500"), 821900 (Blank Bore)
  • Additional Details
    This brake comes with a standard 1.3750" shaft size. However; the shaft can be reduced by using a multiple of straight shaft bushings that range in size from (0.0000" to 1.2500"). These bushings are sold separately. To prevent housing rotation use torque pin bracket from the accessory section.
  • Air Chamber Volume
    1.024 in3, 16.78 cm3
  • Approximate Brake Facing Life
    858 hp/hr
  • Bore Style
    Bore to Size - with Straight Bushing Option
  • Bore Type
    Straight
  • Brake Air Chamber Vol When Worn Out
    2.108 in³
  • Brake Air Chamber Volume When New
    1.024 in³
  • Brake Facing Edge Color Code
    Green
  • Brake Facing Effective Area
    18.6 in²
  • Brake Facing Type
    Low Coefficient
  • Brake Heat Sink Capacity
    60000 ft-lbs
  • Brake Peak Thermal Input Rate
    17.00 hp
  • Brake Response Factor
    0.124
  • Bushing Type & Range
    Straight Bushed - 0.0000 to 1.2500 in
  • Clutch Category
    Friction Brake
  • Clutch Type
    Shaft-Mounted
  • Combination Type
    Brake Only
  • Design
    Single-Disc Brake
  • Drive Arrangement
    Shaft Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Facing Kit
    820572
  • Finish
    Black Oxide
  • Function
    Stopping & Holding
  • Guards
    818300
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Brake Continuous Thermal Diss
    1.30 hp
  • Max Pressure
    80 psi
  • Max Rpm
    1800 rpm
  • Max Static Brake Torque
    504 in
  • Min Engagement Pressure
    3 psi
  • Model
    S-600
  • Mounting Configuration
    Shaft Mount
  • Open Or Enclosed Design
    Open
  • Other Accessories
    821400 (Torque Pin Bracket)
  • Product Type
    Pneumatic Shaft Mounted Brakes
  • Ratings
    CE and RoHS
  • Rebuild Kits
    820501, 820510
  • Recommended Control Kits
    940011,940012,940017,940021
  • Restrictions
    RoHS Compliant, CE Marked
  • Series
    S 600
  • Shaft Inertia
    20.16 lb/in²
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
  • UPC_NO
    662284159098
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)