Motion
835139
Rotary Union - For Use With TCC Series Clutches
Mi Item #01126673
MFR #835139
Price$880.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Union - For Use With TCC Series Clutches
Mi Item #01126673
MFR #835139

Mfr description
835139 ROTARY AIR UNION
  • Quick release fittings for easy connect/disconnect of air lines
  • Includes 12 inches of inlet hose
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$880.03/each

Specifications

Dimensions

  • Port Size
    1/8 NPT
  • Weight
    1.50 lbs

Details

  • Additional Details
    Rotary air union to supply air to the TCC clutches as they rotate.
  • For Use With Series
    TCC Series Clutches
  • Manufacturer Product Page
  • Parts Category
    Valve & Valve Accessories
  • Ratings
    CE, and RoHS
  • Series
    TCC Rotary Air Union
  • UPC_NO
    662284159906
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)