Motion
FMCE-875 .875 BISSC

NEXEN GROUP
FMCE-875 .875 BISSC

Friction Clutch - 0.8750 in Bore, Flange/Foot Mounted, Air Engaged/Spring Release, Enclosed Design, 1/8 NPT, Finished w/ Keyway & 1 SS, Flange Mount
Mi Item #01126708
MFR #FMCE-875 .875 BISSC
Price$1,970.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
FMCE-875 .875 BISSC

Friction Clutch - 0.8750 in Bore, Flange/Foot Mounted, Air Engaged/Spring Release, Enclosed Design, 1/8 NPT, Finished w/ Keyway & 1 SS, Flange Mount
Mi Item #01126708
MFR #FMCE-875 .875 BISSC

Mfr description
827264 FMCE-875 .875, BISSC.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,970.87/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Clutch Peak Thermal Input Rate
    11.60 hp
  • Drive Inertia
    6.20 lb-in²
  • Frame Size
    143TC, 145TC
  • Input Shaft Diameter
    0.8750 in, 22.23 mm
  • Maximum Continuous Thermal Dissipation
    0.18 hp
  • Output Shaft Diameter
    0.8750 in, 22.23 mm
  • Output Shaft Length
    2.1100 in, 53.59 mm
  • Overall Diameter
    7.81 in
  • Overall Length
    5.86 in
  • Port Size
    1/8 NPT
  • Weight
    42.38 lbs

Details

  • 2D Drawing
  • Additional Details
    Air Engaged, NEMA C-Faced, Flange Mounted, Enclosed, Clutch. BISSC certified for food processing environments.
  • Air Chamber Volume
    1.493 in3, 24.466 cm3
  • Approximate Clutch Facing Life
    290 hphr
  • Bore Type
    Finished w/ Keyway & 1 SS
  • Clutch Air Chamber Vol When Worn Out
    2.145 in³
  • Clutch Air Chamber Volume When New
    1.493 in³
  • Clutch Category
    Single Plate Clutch
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Effective Area
    12.84 in²
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Response Factor
    0.065
  • Clutch Type
    Friction Clutch
  • Combination Type
    Clutch Only
  • Design
    Enclosed
  • Drive Arrangement
    Flange Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Nickel Plated
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    80 psi
  • Max Rpm
    1800 rpm
  • Max Static Clutch Torque
    290.0000 in-lbs, 32.766 N-m
  • Min Engagement Pressure
    5 psi
  • Model
    FMCE-875 BISSC
  • Mounting Configuration
    Flange/Foot Mounted
  • Open Or Enclosed Design
    Enclosed
  • Overhung Load Capacity
    195 lb
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Restrictions
    BISSC Certified For Food Processing Environments
  • Series
    FMCE 875
  • Shaft Inertia
    7.10 lb/in²
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
  • UPC_NO
    662284231220
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)