Motion
FMCBE-625 LOCKING KEY SPCL

NEXEN GROUP
FMCBE-625 LOCKING KEY SPCL

Clutch-Brake - Enclosed, Nema C-Faced Clutch-Brake, FMCBE
Mi Item #01126712
MFR #FMCBE-625 LOCKING KEY SPCL
Price$1,680.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
FMCBE-625 LOCKING KEY SPCL

Clutch-Brake - Enclosed, Nema C-Faced Clutch-Brake, FMCBE
Mi Item #01126712
MFR #FMCBE-625 LOCKING KEY SPCL

Mfr description
801677 FMCBE-625 LOCKING KEY
  • Enclosed, Air Engaged, Clutch Brakes With Optional Input Shaft And Feet
  • Locking Key Feature
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,680.64/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Clutch Peak Thermal Input Rate
    7.00 hp
  • Drive Inertia
    1.49 lbin²
  • Frame Size
    56C
  • Input Shaft Diameter
    0.625 in
  • Output Shaft Diameter
    0.625 in
  • Output Shaft Length
    2.06 in
  • Port Size
    1/8 NPT
  • Weight
    24.00 lbs

Details

  • Actuation
    Air/Air
  • Approximate Brake Facing Life
    203 hphr
  • Approximate Clutch Facing Life
    203 hphr
  • Bore Type
    Straight
  • Brake Air Chamber Vol When Worn Out
    2.044 in³
  • Brake Air Chamber Volume When New
    1.334 in³
  • Brake Facing Edge Color Code
    Red
  • Brake Facing Type
    Standard Coefficient
  • Brake Peak Thermal Input Rate
    7.00 hp
  • Clutch Air Chamber Vol When Worn Out
    1.890 in³
  • Clutch Air Chamber Volume When New
    1.299 in³
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Type
    Standard Coefficient
  • Combination Type
    Nema C-Faced Clutch-Brake
  • Combined Continuous Thermal Diss
    0.14 hp hp
  • Combined Heat Sink Capacity
    5350 ft-lbs
  • Finish
    Black Oxide
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662284235723
  • Max Pressure
    80 psi
  • Max Rpm
    1800 rpm
  • Max Static Brake Torque
    210 in
  • Max Static Clutch Torque
    190 in
  • Open Or Enclosed Design
    Enclosed
  • Overhung Load Capacity
    92 lb
  • Product Type
    Pneumatic Brake & Clutch Assemblies
  • Ratings
    CE, And RoHS
  • Restrictions
    Locking Key Output Shafts Can Only Be Inserted Into Reducers And Are Not For Pulley Or Coupling Mounting
  • Series
    FMCBE
  • Shaft Inertia
    1.18 lb/in²
  • Temperature Range
    32-150 °F
  • UPC_NO
    662284235723
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)