Motion
FMCE-625 BISSC

NEXEN GROUP
FMCE-625 BISSC

Friction Clutch - 0.6250 in Bore, Flange/Foot Mounted, Air Engaged/Spring Release, Enclosed Design, 1/8 NPT, Finished w/ Keyway & 1 SS, Flange Mount
Mi Item #01126720
MFR #FMCE-625 BISSC
Price$1,682.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
FMCE-625 BISSC

Friction Clutch - 0.6250 in Bore, Flange/Foot Mounted, Air Engaged/Spring Release, Enclosed Design, 1/8 NPT, Finished w/ Keyway & 1 SS, Flange Mount
Mi Item #01126720
MFR #FMCE-625 BISSC

Mfr description
827254 FMCE-625 BISSC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,682.64/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Clutch Peak Thermal Input Rate
    6.90 hp
  • Drive Inertia
    1.49 lb-in²
  • Frame Size
    56C
  • Input Shaft Diameter
    0.6250 in, 15.88 mm
  • Maximum Continuous Thermal Dissipation
    0.14 hp
  • Output Shaft Diameter
    0.6250 in, 15.88 mm
  • Output Shaft Length
    2.0600 in, 52.32 mm
  • Overall Diameter
    6.50 in
  • Overall Length
    5.55 in
  • Port Size
    1/8 NPT
  • Weight
    25.90 lbs
  • Width
    6.5000 in, 165.10 mm

Details

  • Additional Details
    Air Engaged, NEMA C-Faced, Flange Mounted, Enclosed, Clutch. BISSC certified for food processing environments.
  • Air Chamber Volume
    1.299 in3, 21.287 cm3
  • Approximate Clutch Facing Life
    190 hphr
  • Bore Type
    Finished w/ Keyway & 1 SS
  • Clutch Air Chamber Vol When Worn Out
    1.890 in³
  • Clutch Air Chamber Volume When New
    1.299 in³
  • Clutch Category
    Single Plate Clutch
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Effective Area
    7.66 in²
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Response Factor
    0.055
  • Clutch Type
    Friction Clutch
  • Combination Type
    Clutch Only
  • Design
    Enclosed
  • Drive Arrangement
    Flange Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Nickel Plated
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    80 psi
  • Max Rpm
    1800 rpm
  • Max Static Clutch Torque
    190.0000 in-lbs, 21.467 N-m
  • Min Engagement Pressure
    5 psi
  • Model
    FMCE-625 BISSC
  • Mounting Configuration
    Flange/Foot Mounted
  • Open Or Enclosed Design
    Enclosed
  • Overhung Load Capacity
    92 lb
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Restrictions
    BISSC Certified For Food Processing Environments
  • Series
    FMCE 625
  • Shaft Inertia
    1.18 lb/in²
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
  • UPC_NO
    662284231213
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)