Motion
827270
Input Unit - For Use With FM-625 Series, Straight Shaft, 0.6250 in Output Shaft, 1800 rpm, Overhung Load Capacity 244 lb, Shaft Inertia 0.12 lb-in², Nickel Plated Finish, 56C Frame Size
MI ITEM #01126727
MFR #827270
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Input Unit - For Use With FM-625 Series, Straight Shaft, 0.6250 in Output Shaft, 1800 rpm, Overhung Load Capacity 244 lb, Shaft Inertia 0.12 lb-in², Nickel Plated Finish, 56C Frame Size
MI ITEM #01126727
MFR #827270

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
827270 MIU-625 BISSC

Specifications

  • Parts Category
    Other Accessories
  • For Use With Series
    FM-625 Series
  • Bore Style
    Straight Shaft
  • Output Shaft Diameter
    0.6250 in
  • Max Rpm
    1800 rpm
  • Overhung Load Capacity
    244 lb
  • Shaft Inertia
    0.12 lb/in²
  • Finish
    Nickel Plated
  • Ratings
    CE, and RoHS
  • Frame Size
    56C
  • Input Shaft Diameter
    0.625 in in
  • Kits
    930000 (NEMA C-Face Repair Kit)
  • Manufacturer Product Page
  • UPC_NO
    662284229371
  • Weight
    8.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text