Motion
MIU-875(BISSC)

NEXEN GROUP
MIU-875(BISSC)

Input Unit - For Use With FM-875 Series, Straight Shaft, 0.875 in Output Shaft, 1800 rpm, Overhung Load Capacity 244 lb, Shaft Inertia 0.12 lb-in², Nickel Plated Finish, 143TC and 145TC Frame Size
MI ITEM #01126733
MFR #MIU-875(BISSC)
Price$1,582.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
MIU-875(BISSC)

Input Unit - For Use With FM-875 Series, Straight Shaft, 0.875 in Output Shaft, 1800 rpm, Overhung Load Capacity 244 lb, Shaft Inertia 0.12 lb-in², Nickel Plated Finish, 143TC and 145TC Frame Size
MI ITEM #01126733
MFR #MIU-875(BISSC)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,582.17/each

Specifications

Dimensions

  • Frame Size
    143TC and 145TC
  • Input Shaft Diameter
    0.875 in in
  • Output Shaft Diameter
    0.875 in
  • Weight
    8.50 lbs

Details

  • Bore Style
    Straight Shaft
  • Finish
    Nickel Plated
  • For Use With Series
    FM-875 Series
  • Kits
    930000 (NEMA C-Face Repair Kit)
  • Manufacturer Product Page
  • Max Rpm
    1800 rpm
  • Overhung Load Capacity
    244 lb
  • Parts Category
    Other Accessories
  • Ratings
    CE, and RoHS
  • Shaft Inertia
    0.12 lb/in²
  • UPC_NO
    662284229395

Overview

Mfr description
827280 MIU-875 BISSC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought