Motion
211832200UJ

STEARNS
211832200UJ

211832200UJ
MI ITEM #01126911
MFR #211832200UJ
List Price$13,622.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STEARNS
211832200UJ

211832200UJ
MI ITEM #01126911
MFR #211832200UJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,622.22/each for your price

Overview

Mfr description
211832200UJ CRS-80A

Specifications

  • Clutch Type
    Clutch Roto Sprocket Unit
  • Nominal Static Torque
    1740 in
  • Voltage Rating
    90-100 V dc
  • Bore Diameter
  • Clutch Outside Diameter
  • Overall Length
    5.57 in
  • Total Inertia
    0.6640 (Drive Hub) lb/ft²
  • Mounting Type
    Line Shaft, Motor Shaft, Stub Shaft
  • Standards Met
    CSA
  • UPC_NO
    662327308100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text