Motion
S-800 1.938 LCO

NEXEN GROUP
S-800 1.938 LCO

Shaft Mounted Brake - Air/Spring, Straight Bore Type, 1/4 NPT Port Size, 1800 rpm Max, Black Oxide Finish, Low Coefficient Facing
Mi Item #01126935
MFR #S-800 1.938 LCO
Price$1,530.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
S-800 1.938 LCO

Shaft Mounted Brake - Air/Spring, Straight Bore Type, 1/4 NPT Port Size, 1800 rpm Max, Black Oxide Finish, Low Coefficient Facing
Mi Item #01126935
MFR #S-800 1.938 LCO

Mfr description
828001 S-800 1.938 BORE LCO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,530.96/each

Specifications

Dimensions

  • Backlash
    0.39°
  • Bore Diameter
    1.9375 in
  • Bore Size Range
    1.9375 in
  • Height
    9.0000 in, 228.60 mm
  • Input Shaft Diameter
    1.9380 in, 49.23 mm
  • Overall Diameter
    9.00 in
  • Overall Length
    3.63 in
  • Port Size
    1/4 NPT
  • Weight
    28.00 lbs
  • Width
    9.0000 in, 228.60 mm

Details

  • 2D Drawing
  • Accessory Bushing
    822700 (1.000"), 822800 (1.3750"), 822900 (1.5000"), 823000 (1.6250"), 823100 (1.6875"), 823200 (1.7500"), 823800 (Blank Bore)
  • Additional Details
    This brake comes with a standard 1.9375" shaft size. However; the shaft can be reduced by using a multiple of straight shaft bushings that range in size from (0.0000" to 1.7500"). These bushings are sold separately. To prevent housing rotation use torque pin bracket from the accessory section.
  • Air Chamber Volume
    1.724 in3, 28.251 cm3
  • Approximate Brake Facing Life
    1838 hp/hr
  • Bore Style
    Bore to Size - with Straight Bushing Option
  • Bore Type
    Straight
  • Brake Air Chamber Vol When Worn Out
    5.193 in³
  • Brake Air Chamber Volume When New
    1.724 in³
  • Brake Facing Edge Color Code
    Green
  • Brake Facing Effective Area
    30.6 in²
  • Brake Facing Type
    Low Coefficient
  • Brake Heat Sink Capacity
    125000 ft-lbs
  • Brake Peak Thermal Input Rate
    28.00 hp
  • Brake Response Factor
    0.199
  • Bushing Type & Range
    Straight Bushed - 0.0000 to 1.7500 in
  • Clutch Category
    Brake
  • Clutch Type
    Shaft-Mounted
  • Combination Type
    Brake Only
  • Design
    Air-Released Brake
  • Drive Arrangement
    Shaft Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Facing Kit
    827472
  • Finish
    Black Oxide
  • Function
    Stopping & Holding
  • Guards
    826300
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Brake Continuous Thermal Diss
    2.23 hp
  • Max Pressure
    80 psi
  • Max Rpm
    1800 rpm
  • Max Static Brake Torque
    960 in
  • Min Engagement Pressure
    3 psi
  • Model
    S-800
  • Mounting Configuration
    Shaft Mount
  • Open Or Enclosed Design
    Open
  • Other Accessories
    823400 (Torque Pin Bracket)
  • Product Type
    Pneumatic Shaft Mounted Brakes
  • Ratings
    CE and RoHS
  • Rebuild Kits
    827401, 827410
  • Recommended Control Kits
    940011,940012,940017,940021
  • Restrictions
    To Prevent Housing Rotation See Torque Pin Bracket Under Accessories, This Brake Can Fit Other Shaft Sizes, See Bushings Under Accessories
  • Series
    S-800
  • Shaft Inertia
    114.48 lb/in²
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
  • UPC_NO
    662284159142
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)