Motion
S-1000 75MM

NEXEN GROUP
S-1000 75MM

Shaft Mounted Brake - Air/Spring, Straight Bore Type, 1/4 BSPT Port Size, 1800 rpm Max, Black Oxide Finish, Standard Coefficient Facing
MI ITEM #01126977
MFR #S-1000 75MM
Price$2,967.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
S-1000 75MM

Shaft Mounted Brake - Air/Spring, Straight Bore Type, 1/4 BSPT Port Size, 1800 rpm Max, Black Oxide Finish, Standard Coefficient Facing
MI ITEM #01126977
MFR #S-1000 75MM

Mfr description
828110 S-1000 75 MM BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,967.38/each

Specifications

Dimensions

  • Bore Diameter
    75 mm
  • Bore Size Range
    75 mm
  • Input Shaft Diameter
    75 mm, 2.9530 in
  • Overall Diameter
    11.88 in
  • Overall Length
    4.03 in
  • Port Size
    1/4 BSPT
  • Weight
    52.00 lbs

Details

  • 2D Drawing
  • Additional Details
    To prevent housing rotation use torque pin bracket from the accessory section.
  • Air Chamber Volume
    30.267 cm3, 1.847 in3
  • Approximate Brake Facing Life
    2286 kW/hr
  • Approximate Engagement Response Time
    70 ms
  • Bore Style
    Bore to Size
  • Bore Type
    Straight
  • Brake Air Chamber Vol When Worn Out
    175.456 cm³
  • Brake Air Chamber Volume When New
    30.267 cm³
  • Brake Facing Edge Color Code
    Red
  • Brake Facing Effective Area
    324 cm²
  • Brake Facing Type
    Standard Coefficient
  • Brake Heat Sink Capacity
    271000 Joule
  • Brake Peak Thermal Input Rate
    33.60 kW
  • Brake Response Factor
    0.398
  • Clutch Category
    Friction Brake
  • Clutch Type
    Shaft-Mounted
  • Combination Type
    Brake Only
  • Design
    Single-Disc Brake
  • Drive Arrangement
    Shaft Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Black Oxide
  • Function
    Stopping & Holding
  • Guards
    828200
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Brake Continuous Thermal Diss
    2.23 kW
  • Max Pressure
    6.0 bar
  • Max Rpm
    1800 rpm
  • Max Static Brake Torque
    420 N-m
  • Min Engagement Pressure
    0.2 bar, 2.901 psi
  • Model
    S-1000
  • Mounting Configuration
    Shaft Mount
  • Open Or Enclosed Design
    Open
  • Other Accessories
    825500 (Torque Pin Bracket)
  • Product Type
    Pneumatic Shaft Mounted Brakes
  • Ratings
    CE and RoHS
  • Recommended Control Kits
    940011,940012,940017,940021
  • Restrictions
    RoHS Compliant, CE Marked
  • Series
    S-1000
  • Shaft Inertia
    826.00 kg/cm²
  • Temperature Range
    0 to 66 °C, 32 to 150 °F
  • UPC_NO
    662284159210

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)