Motion
BC288A HCO

NEXEN GROUP
BC288A HCO

BC Caliper Brake - Air/Spring, High Coefficient, Foot Mounted
Mi Item #01127030
MFR #BC288A HCO
Price$1,815.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
BC288A HCO

BC Caliper Brake - Air/Spring, High Coefficient, Foot Mounted
Mi Item #01127030
MFR #BC288A HCO

Mfr description
835200 BC288A BRAKE AIR ENG
  • BC Model Caliper Brakes provide static torque capacity up to 8800 in. Lbs. @ 80 psi with 24 inch disc
  • Air actuated caliper spacing is adjustable to fit 0.188 to 1.500 inch wide rotating discs and linear traveling devices
  • Optional discs available from 16 to 24 inch diameter
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,815.22/each

Specifications

Dimensions

  • Disc Thickness
    Unlimited
  • Port Size
    1/8 NPT
  • Weight
    18.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Foot Mount, Cyclic Dynamic, E-Stop, Holding
  • Air Chamber Volume
    0.624 in3, 10.225 cm3
  • Approximate Brake Facing Life
    780 hp/hr
  • Brake Air Chamber Vol When Worn Out
    3.039 in³
  • Brake Air Chamber Volume When New
    0.624 in³
  • Brake Facing Edge Color Code
    Purple
  • Brake Facing Effective Area
    17.6 in²
  • Brake Facing Type
    High Coefficient
  • Brake Peak Thermal Input Rate
    44.00 hp
  • Brake Response Factor
    0.072
  • Brake Series
    BC Caliper
  • Clutch Category
    Brake
  • Clutch Type
    Caliper Disc
  • Combination Type
    Brake Only
  • Design
    Caliper Disc Brake
  • Disc Working Radius In.
    WR=D/2-1.062 For 16.000 in. or Larger Discs
  • Engagement/Release
    Air Engaged/Spring Release
  • Facing Kit
    835271
  • Finish
    Black Oxide
  • Function
    Stopping, Holding, Tensioning
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    80 psi
  • Max Static Brake Torque
    4000 in-lbs with a 24.000" Disc
  • Min Engagement Pressure
    5 psi, 0.345 bar
  • Model
    BC 288A
  • Mounting Configuration
    Foot Mounted
  • Open Or Enclosed Design
    Open
  • Product Type
    Pneumatic Caliper Brakes
  • Ratings
    CE, and RoHS
  • Rebuild Kits
    835272
  • Recommended Control
    940011 (3-Way N.O.), 940012 (3-Way N.C.), 940017 (3-Way N.C. 0-100 PSI), 940021 (3-Way 5-100 PSI)
  • Restrictions
    California Proposition 65
  • Series
    BC 288A
  • Static Torque Factor Broken In
    365 lb-ft @ 80 psi
  • Temperature Range
    0 °C to 65 °C, 32 °F to 150 °F
  • UPC_NO
    662284160162
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)