Motion
RF724-25-B5-J

BOSTON GEAR
RF724-25-B5-J

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 25:1 Ratio, 2.38 in Center Distance, C-Face Coupling Input, 0.6250 in Input Size, Solid Output, 1.1250 in Output Size, Right Hand Output, 56C Frame
Mi Item #01127036
MFR #RF724-25-B5-J
Price$3,324.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RF724-25-B5-J

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 25:1 Ratio, 2.38 in Center Distance, C-Face Coupling Input, 0.6250 in Input Size, Solid Output, 1.1250 in Output Size, Right Hand Output, 56C Frame
Mi Item #01127036
MFR #RF724-25-B5-J

Mfr description
RF724-25-B5-J SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,324.92/each

Specifications

Dimensions

  • Case Size
    824
  • Center Distance
    2.38 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    24
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    25:1
  • Output Size
    1.1250 in
  • Ratio
    25:1
  • Weight
    41.1 lbs, 18.64 kg

Details

  • Case Included
    Yes
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Lubrication
    No Lube
  • Manufacturer Catalog Number
    52736
  • Mounting Type
    No Base
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    781711527368
  • Vertical J Base Kit
    721JBASE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)