Motion
BC425A HCO

NEXEN GROUP
BC425A HCO

BC Caliper Brake - Air/Spring, High Coefficient, Foot Mounted
Mi Item #01127040
MFR #BC425A HCO
Price$2,207.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
BC425A HCO

BC Caliper Brake - Air/Spring, High Coefficient, Foot Mounted
Mi Item #01127040
MFR #BC425A HCO

Mfr description
835210 BC425A BRAKE AIR ENG
  • BC Model Caliper Brakes provide static torque capacity up to 8800 in. Lbs. @ 80 psi with 24 inch disc
  • Air actuated caliper spacing is adjustable to fit 0.188 to 1.500 inch wide rotating discs and linear traveling devices
  • Optional discs available from 16 to 24 inch diameter
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,207.34/each

Specifications

Dimensions

  • Disc Thickness
    Unlimited
  • Port Size
    1/8 NPT
  • Weight
    33.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Air Engaged, Spring Released, Foot Mount
  • Air Chamber Volume
    0.785 in3, 12.864 cm3
  • Approximate Brake Facing Life
    1169 hp/hr
  • Brake Air Chamber Vol When Worn Out
    5.021 in³
  • Brake Air Chamber Volume When New
    0.785 in³
  • Brake Facing Edge Color Code
    Purple
  • Brake Facing Effective Area
    26.4 in²
  • Brake Facing Type
    High Coefficient
  • Brake Peak Thermal Input Rate
    66.00 hp
  • Brake Response Factor
    0.158
  • Brake Series
    BC Caliper
  • Clutch Category
    Caliper Brake
  • Clutch Type
    Caliper Disc
  • Combination Type
    Brake Only
  • Design
    Caliper Disc Brake
  • Disc Working Radius In.
    WR=D/2-1.062 For 16.000 in. or Larger Discs
  • Drive Arrangement
    Foot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Facing Kit
    835271
  • Finish
    Black Oxide
  • Function
    Stopping, Holding, Tensioning
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    80 psi
  • Max Static Brake Torque
    8800 in-lbs with a 24.000" Disc
  • Min Engagement Pressure
    5 psi, 0.345 bar
  • Model
    BC 425A
  • Mounting Configuration
    Foot Mounted
  • Open Or Enclosed Design
    Open
  • Product Type
    Pneumatic Caliper Brakes
  • Ratings
    CE, and RoHS
  • Rebuild Kits
    835274
  • Recommended Control
    940011 (3-Way N.O.), 940012 (3-Way N.C.), 940017 (3-Way N.C. 0-100 PSI), 940021 (3-Way 5-100 PSI)
  • Restrictions
    RoHS Compliant, CE Marked
  • Series
    BC 425A
  • Static Torque Factor Broken In
    800 lb-ft @ 80 psi
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
  • UPC_NO
    662284160179
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)