Motion
BC425S HCO

NEXEN GROUP
BC425S HCO

BC Caliper Brake - Spring/Air, High Coefficient, Foot Mounted
Mi Item #01127056
MFR #BC425S HCO
Price$2,747.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
BC425S HCO

BC Caliper Brake - Spring/Air, High Coefficient, Foot Mounted
Mi Item #01127056
MFR #BC425S HCO

Mfr description
835230 BC425S BRAKE SPRING
  • Static torque capacity up to 5300 In. Lbs. with 24 inch disc
  • Spring Actuated
  • Caliper spacing is adjustable to fit .188 to 1.500 inch rotating discs and linear traveling devices
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,747.23/each

Specifications

Dimensions

  • Disc Thickness
    Unlimited
  • Port Size
    1/8 NPT
  • Weight
    34.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Consult Motion Industries for use in cyclic applications.
  • Air Chamber Volume
    0.785 in3, 12.864 cm3
  • Approximate Brake Facing Life
    1169 hp/hr
  • Brake Air Chamber Vol When Worn Out
    5.021 in³
  • Brake Air Chamber Volume When New
    0.785 in³
  • Brake Facing Edge Color Code
    Purple
  • Brake Facing Effective Area
    26.4 in²
  • Brake Facing Type
    High Coefficient
  • Brake Peak Thermal Input Rate
    66.00 hp
  • Brake Response Factor
    0.158
  • Brake Series
    BC Caliper
  • Clutch Category
    Caliper Brake
  • Clutch Type
    Caliper Disc
  • Combination Type
    Brake Only
  • Design
    Caliper Disc Brake
  • Disc Working Radius In.
    WR=D/2-1.062 For 16.000 in. or Larger Discs
  • Drive Arrangement
    Foot Mount
  • Engagement/Release
    Spring Engaged/Air Release
  • Facing Kit
    835271
  • Finish
    Black Oxide
  • Function
    Stopping, Holding, Tensioning
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    100 psi
  • Max Static Brake Torque
    5300 in-lbs with a 24.000" Disc
  • Minimum Release Pressure
    83 psi
  • Model
    BC 425S
  • Mounting Configuration
    Foot Mounted
  • Open Or Enclosed Design
    Open
  • Product Type
    Pneumatic Caliper Brakes
  • Ratings
    CE, and RoHS
  • Rebuild Kits
    835275
  • Recommended Control
    940011 (3-Way N.O.), 940012 (3-Way N.C.), 940017 (3-Way N.C. 0-100 PSI), 940021 (3-Way 5-100 PSI)
  • Restrictions
    Consult Nexen For Use In Cyclic Applications
  • Series
    BC 425S
  • Static Torque Factor Out Of Box
    485 lb-ft @ 0 psi
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
  • UPC_NO
    662284160193
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)