Motion
835271
Facing Kit - For Use With BC288 Series Brakes, BC425 Series Brakes, High Coefficient Brake Facing, Purple Brake Facing Edge Color Code, Brake Facing Life 390 hp/hr Per Kit
Mi Item #01127064
MFR #835271
Price$85.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Facing Kit - For Use With BC288 Series Brakes, BC425 Series Brakes, High Coefficient Brake Facing, Purple Brake Facing Edge Color Code, Brake Facing Life 390 hp/hr Per Kit
Mi Item #01127064
MFR #835271

Mfr description
835271 BC BRAKE FACING KIT
  • BC288 requires 2 kits & BC425 requires 3 kits
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.35/each

Specifications

Dimensions

  • Weight
    0.50 lbs

Details

  • Additional Details
    Consult Motion Industries before using non-original facing types. Nexen offers a rebuilding service for most products, contact Motion Industries for more information on this service. High coefficient facings provide more torque output with reduced facing life.
  • Approximate Brake Facing Life
    390 hp/hr Per Kit
  • Brake Facing Edge Color Code
    Purple
  • Brake Facing Effective Area
    26.4 in²
  • Brake Facing Type
    High Coefficient
  • For Use With Series
    BC288 Series Brakes, BC425 Series Brakes
  • Manufacturer Product Page
  • Parts Category
    Kits
  • Ratings
    CE, and RoHS
  • UPC_NO
    662284160216
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)