Motion
RF724-40-B5-J

BOSTON GEAR
RF724-40-B5-J

Right Angle Worm Speed Reducer - Single Reduction, 40:1 Ratio, 2.38 in Center Distance, C-Face Coupling Input, 0.7500 in Input Size, Solid Output, 1.1250 in Output Size, Right Hand Output, B5-56C Frame
Mi Item #01127088
MFR #RF724-40-B5-J
Price$3,324.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RF724-40-B5-J

Right Angle Worm Speed Reducer - Single Reduction, 40:1 Ratio, 2.38 in Center Distance, C-Face Coupling Input, 0.7500 in Input Size, Solid Output, 1.1250 in Output Size, Right Hand Output, B5-56C Frame
Mi Item #01127088
MFR #RF724-40-B5-J

Mfr description
RF724-40-B5-J SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,324.92/each

Specifications

Dimensions

  • Case Size
    824
  • Center Distance
    2.38 in
  • Input Size
    0.7500 in
  • Manufacturer Reducer Size
    724
  • Maximum Output Torque
    1206 in-lbs @ 750 rpm
  • NEMA / IEC Frame Size
    B5-56C
  • Nominal Ratio
    40:1
  • Output Size
    1.1250 in
  • Ratio
    40:1
  • Weight
    0.01 lbs

Details

  • Additional Details
    Mounting Base Sold Separately
  • Case Included
    Yes
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Lubrication
    No Lube
  • Manufacturer Catalog Number
    52742
  • Manufacturer Product Page
  • Manufacturer Upc Number
    781711527429
  • Max Input Horsepower
    1.080 hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single
  • Series
    700
  • Standard Base Kit
    Kit B5
  • UPC_NO
    781711527429
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)