Motion
RF724-60-B5-G

BOSTON GEAR
RF724-60-B5-G

Right Angle Worm Speed Reducer - Single Reduction, 60:1 Ratio, 2.38 in Center Distance, C-Face Coupling Input, 0.7500 in Input Size, Solid Output, 1.1250 in Output Size, Left Hand Output, B5-56C Frame
MI ITEM #01127149
MFR #RF724-60-B5-G
List Price$3,854.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RF724-60-B5-G

Right Angle Worm Speed Reducer - Single Reduction, 60:1 Ratio, 2.38 in Center Distance, C-Face Coupling Input, 0.7500 in Input Size, Solid Output, 1.1250 in Output Size, Left Hand Output, B5-56C Frame
MI ITEM #01127149
MFR #RF724-60-B5-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,854.16/each for your price

Overview

Mfr description
RF724-60-B5-G SPEED REDUCER

Specifications

  • Additional Details
    Mounting Base Sold Separately
  • Center Distance
    2.38 in
  • Reduction
    Single
  • Ratio
    60:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.730 hp @ 1750 rpm
  • Input Type
    C-Face Coupling
  • Input Size
    0.7500 in
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    B5-56C
  • Maximum Output Torque
    1128 in-lbs @ 1750 rpm
  • Housing Material
    Cast Iron
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Manufacturer Reducer Size
    724
  • Manufacturer Product Page
  • Mounting Type
    No Base
  • Manufacturer Catalog Number
    52746
  • Manufacturer Upc Number
    781711527467
  • UPC_NO
    781711527467
  • Weight
    0.01 lbs
  • Lubrication
    No Lube
  • Nominal Ratio
    60:1
  • Paint Type
    Gray Paint
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text