Motion
837500
Single Post Caliper Brake - Air/Spring, Standard Coefficient, Foot Mounted
MI ITEM #01127192
MFR #837500
Price$874.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Post Caliper Brake - Air/Spring, Standard Coefficient, Foot Mounted
MI ITEM #01127192
MFR #837500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$874.79/each

Specifications

Dimensions

  • Brake Facing Thickness When Worn Out
    0.16 in
  • Disc Thickness
    0.50 in
  • Port Size
    3/8 NPT
  • Weight
    6.00 lbs

Details

  • 2D Drawing
  • Additional Details
    This is the actuator only.
  • Approximate Brake Facing Life
    1238 hp/hr
  • Brake Air Chamber Vol When Worn Out
    16.047 in³
  • Brake Air Chamber Volume When New
    2.573 in³
  • Brake Facing Edge Color Code
    Red
  • Brake Facing Effective Area
    31.0 in²
  • Brake Facing Type
    Standard Coefficient
  • Brake Peak Thermal Input Rate
    77.00 hp
  • Brake Response Factor
    0.159
  • Brake Series
    Single Post Caliper
  • Disc Working Radius In.
    WR=D/2-1.437 For 12.000 in. or Larger Discs
  • Engagement/Release
    Air/Spring
  • Finish
    Black Oxide
  • Function
    Stopping, Holding, Tensioning
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    80 psi
  • Max Static Brake Torque
    50000 in-lbs with a 24.000" Disc
  • Min Engagement Pressure
    10 psi
  • Mounting Configuration
    Foot Mounted
  • Open Or Enclosed Design
    Open
  • Product Type
    Pneumatic Caliper Brakes
  • Ratings
    CE, and RoHS
  • Recommended Control
    940011 (3-Way N.O.), 940012 (3-Way N.C.), 940017 (3-Way N.C. 0-100 PSI), 940021 (3-Way 5-100 PSI)
  • Static Torque Factor Broken In
    SPC8=1900, SPC12=2800, SPC20=4700 lb-ft @ 80 psi
  • UPC_NO
    662284160407

Overview

Mfr description
837500 SPC BRAKE AIR ACTUAT
  • Static torque capability up to 50,000 In. Lbs
  • Brake actuator is moveable to permit a change in mechanical advantage, which varies the torque range
  • All models may be quickly and easily converted from one actuating system to another
  • Arced brake shoes with quick removable pin mounting
  • Pedestal style base is easily mounted in a small area
  • Optional discs available from 16 to 24 inch diameter
  • Disc speeds up to 2800 rpm with 16 inch disc
  • QD Bushing compatible for shaft sizes up to 3.875 inches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought