Motion
RF726-10-B7-J

BOSTON GEAR
RF726-10-B7-J

Right Angle Worm Speed Reducer - Single Reduction, 10:1 Ratio, 2.63 in Center Distance, C-Face Coupling Input, 0.7500 in Input Size, Solid Output, 1.1250 in Output Size, Right Hand Output, B7-140TC/180C Frame
Mi Item #01127196
MFR #RF726-10-B7-J
Price$4,051.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RF726-10-B7-J

Right Angle Worm Speed Reducer - Single Reduction, 10:1 Ratio, 2.63 in Center Distance, C-Face Coupling Input, 0.7500 in Input Size, Solid Output, 1.1250 in Output Size, Right Hand Output, B7-140TC/180C Frame
Mi Item #01127196
MFR #RF726-10-B7-J

Mfr description
RF726-10-B7-J SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,051.11/each

Specifications

Dimensions

  • Case Size
    726
  • Center Distance
    2.63 in
  • Input Size
    0.7500 in
  • Manufacturer Reducer Size
    726
  • Maximum Output Torque
    1345 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    B7-140TC/180C
  • Nominal Ratio
    10:1
  • Output Size
    1.1250 in
  • Ratio
    10:1
  • Weight
    0.01 lbs

Details

  • Additional Details
    Mounting Base Sold Separately
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Lubrication
    No Lube
  • Manufacturer Catalog Number
    52889
  • Manufacturer Product Page
  • Manufacturer Upc Number
    781711528891
  • Max Input Horsepower
    3.940 hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single
  • Series
    700
  • Standard Base Kit
    Kit B7
  • UPC_NO
    781711528891
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)