Motion
837600
Single Post Caliper Brake - Spring/Air, Standard Coefficient, Foot Mounted
Mi Item #01127200
MFR #837600
Price$1,226.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Post Caliper Brake - Spring/Air, Standard Coefficient, Foot Mounted
Mi Item #01127200
MFR #837600

Mfr description
837600 SPC BRAKE SPRING ACT
  • Static torque capability up to 50,000 In. Lbs
  • Brake actuator is moveable to permit a change in mechanical advantage, which varies the torque range
  • All models may be quickly and easily converted from one actuating system to another
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,226.02/each

Specifications

Dimensions

  • Brake Facing Thickness When Worn Out
    0.16 in
  • Disc Thickness
    0.50 in
  • Port Size
    3/8 NPT
  • Weight
    12.00 lbs

Details

  • 2D Drawing
  • Additional Details
    This Is the Actuator only. Consult Motion Industries for use in cyclic applications.
  • Air Chamber Volume
    41.600 in3, 681.702 cm3
  • Approximate Brake Facing Life
    845 hp/hr
  • Brake Air Chamber Vol When Worn Out
    41.600 in³
  • Brake Air Chamber Volume When New
    41.600 in³
  • Brake Facing Edge Color Code
    Red
  • Brake Facing Effective Area
    31.0 in²
  • Brake Facing Type
    Standard Coefficient
  • Brake Peak Thermal Input Rate
    77.00 hp
  • Brake Response Factor
    0.312
  • Brake Series
    Single Post Caliper
  • Clutch Category
    Brake
  • Clutch Type
    Caliper Disc
  • Combination Type
    Brake Only
  • Design
    Caliper Disc Brake
  • Disc Working Radius In.
    WR=D/2-1.437 For 12.000 in. or Larger Discs
  • Engagement/Release
    Spring Engaged/Air Release
  • Facing Kit
    837471
  • Finish
    Bare Aluminum
  • Function
    Stopping, Holding, Tensioning
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    80 psi
  • Max Static Brake Torque
    50000 in-lbs with a 24.000" Disc
  • Minimum Release Pressure
    70 psi
  • Model
    SPC
  • Mounting Configuration
    Foot Mounted
  • Open Or Enclosed Design
    Open
  • Product Type
    Pneumatic Caliper Brakes
  • Ratings
    CE, and RoHS
  • Rebuild Kits
    837472
  • Recommended Control
    940019 (4-Way N.C. 50-100 PSI), 940020 (4-Way N.C. 30-100 PSI)
  • Restrictions
    Consult Nexen For Use In Cyclic Applications
  • Series
    SPC
  • Static Torque Factor Out Of Box
    SPC8=1900, SPC12=2800, SPC20=4700 lb-ft @ 0 psi
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
  • UPC_NO
    662284160414
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)