Motion
RF726-10-B9-G

BOSTON GEAR
RF726-10-B9-G

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 2.6200 in Center Distance, C-Face Coupling Input, 1.1250 in Input Size, Solid Output, 1.1250 in Output Size, Left Hand Output, 180TC/210C Frame
MI ITEM #01127207
MFR #RF726-10-B9-G
Your Price$4,019.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RF726-10-B9-G

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 2.6200 in Center Distance, C-Face Coupling Input, 1.1250 in Input Size, Solid Output, 1.1250 in Output Size, Left Hand Output, 180TC/210C Frame
MI ITEM #01127207
MFR #RF726-10-B9-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,019.80/each(List $4,823.76)

Overview

Mfr description
RF726-10-B9-G SPEED REDUCER

Specifications

  • Center Distance
    2.6200 in
  • Reduction
    Single Reduction
  • Ratio
    10:1
  • Input Type
    C-Face Coupling
  • Input Size
    1.1250 in
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    180TC/210C
  • Housing Material
    Cast Iron
  • Series
    700
  • Mounting Type
    No Base
  • UPC_NO
    781711527528
  • Lubrication
    No Lube
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text