Motion
845172
Facing Kit - For Use With K Series Brakes, 4K Series Brakes, Low Coefficient Brake Facing, Green Brake Facing Edge Color Code, Brake Facing Life 998 hp/hr
Mi Item #01127219
MFR #845172
Price$202.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Facing Kit - For Use With K Series Brakes, 4K Series Brakes, Low Coefficient Brake Facing, Green Brake Facing Edge Color Code, Brake Facing Life 998 hp/hr
Mi Item #01127219
MFR #845172

Mfr description
845172 K BRAKE FACING KIT L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$202.66/each

Specifications

Dimensions

  • Weight
    0.50 lbs

Details

  • Additional Details
    Low coefficient facings provide less torque output with more facing life. Ideal for continuous slip or high cycle applications. Consult Nexen before using non-original facing types. Nexen offers a rebuilding service for most products, contact your local Motion Industries for more details on these services.
  • Approximate Brake Facing Life
    998 hp/hr
  • Brake Facing Edge Color Code
    Green
  • Brake Facing Effective Area
    1.6 in²
  • Brake Facing Type
    Low Coefficient
  • For Use With Series
    4K Series Brakes, K Series Brakes
  • Manufacturer Product Page
  • Parts Category
    Kits
  • Ratings
    CE, and RoHS
  • Series
    K/4K
  • UPC_NO
    662284160551
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)