Motion
845272
Facing Kit - For Use With 8K Series Brakes, Low Coefficient Brake Facing, Green Brake Facing Edge Color Code, Brake Facing Life 3020 hp/hr
Mi Item #01127228
MFR #845272
Price$334.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Facing Kit - For Use With 8K Series Brakes, Low Coefficient Brake Facing, Green Brake Facing Edge Color Code, Brake Facing Life 3020 hp/hr
Mi Item #01127228
MFR #845272

Mfr description
845272 8K BRAKE FACING KIT
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$334.27/each

Specifications

Dimensions

  • Weight
    1.00 lbs

Details

  • Additional Details
    Standard coefficient facings offer the best combination of torque Output and life in most applications. Consult Nexen before using non-original facing types. Nexen offers a rebuilding service for most products, contact your local Motion Industries for more information.
  • Approximate Brake Facing Life
    3020 hp/hr
  • Brake Facing Edge Color Code
    Green
  • Brake Facing Effective Area
    3.02 in²
  • Brake Facing Type
    Low Coefficient
  • For Use With Series
    8K Series Brakes
  • Manufacturer Product Page
  • Parts Category
    Kits
  • Ratings
    CE, and RoHS
  • UPC_NO
    662284160599
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)