Motion
RF726-15-B7-H

BOSTON GEAR
RF726-15-B7-H

RF726 S/R Red. 15:1 Ratio, No Base, "H" Assy
MI ITEM #01127243
MFR #RF726-15-B7-H
List Price$4,884.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RF726-15-B7-H

RF726 S/R Red. 15:1 Ratio, No Base, "H" Assy
MI ITEM #01127243
MFR #RF726-15-B7-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,884.36/each for your price

Overview

Mfr description
RF726-15-B7-H SPEED REDUCER

Specifications

  • Center Distance
    2.63 in
  • Reduction
    Single
  • Ratio
    15:1
  • Max Input Horsepower
    2.950 hp @ 1750 rpm
  • Input Type
    C-Face Coupling
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    140TC, 180C
  • Maximum Output RPM
    116.700 @ 1750 rpm input
  • Maximum Output Torque
    2057 in-lbs @ 100 rpm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    1000 lb
  • Standards Met
    AGMA
  • Series
    700
  • Manufacturer Reducer Size
    726
  • Mounting Type
    No Base
  • Manufacturer Upc Number
    781711527566
  • UPC_NO
    781711527566
  • Weight
    0.01 lbs
  • Lubrication
    No Lube
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text