Motion
846974
Facing Kit - For Use With F-450 Series Clutches, FW Series Clutches, High Coefficient Facing, Purple Facing Edge Color Code, 138 hp/hr Facing Life
MI ITEM #01127247
MFR #846974
Price$226.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Facing Kit - For Use With F-450 Series Clutches, FW Series Clutches, High Coefficient Facing, Purple Facing Edge Color Code, 138 hp/hr Facing Life
MI ITEM #01127247
MFR #846974

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$226.92/each

Specifications

Dimensions

  • Weight
    0.50 lbs

Details

  • Additional Details
    Consult Motion Industries before using non-original facing types. Nexen offers a rebuilding service for most products, contact Motion Industries for more information on this service. High coefficient facings provide more torque output with reduced facing life.
  • Approximate Clutch Facing Life
    138 hp/hr
  • Clutch Facing Edge Color Code
    Purple
  • Clutch Facing Effective Area
    11.93 in²
  • Clutch Facing Type
    High Coefficient
  • For Use With Series
    F-450 Series Clutches, FW Series Clutches
  • Manufacturer Product Page
  • Parts Category
    Kits
  • Ratings
    CE, and RoHS
  • Series
    F-450/FW
  • UPC_NO
    662284160759

Overview

Mfr description
846974 FW FACING KIT HCO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought