Motion
RF726-20-B5-H

BOSTON GEAR
RF726-20-B5-H

RF726 S/R Red. 20:1 Ratio, No Base, "H" Assy
MI ITEM #01127274
MFR #RF726-20-B5-H
List Price$4,884.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RF726-20-B5-H

RF726 S/R Red. 20:1 Ratio, No Base, "H" Assy
MI ITEM #01127274
MFR #RF726-20-B5-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,884.36/each for your price

Overview

Mfr description
RF726-20-B5-H SPEED REDUCER

Specifications

  • Center Distance
    2.62 in
  • Reduction
    Single Reduction
  • Ratio
    20:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Input Type
    C-Face Coupling
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Series
    700
  • Manufacturer Reducer Size
    726
  • Mounting Type
    No Base
  • Manufacturer Catalog Number
    52892
  • Manufacturer Upc Number
    781711528921
  • UPC_NO
    781711528921
  • Weight
    0.01 lbs
  • Lubrication
    No Lube
  • Paint Type
    Gray Paint
  • Case Size
    726

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text