Motion
847274
Facing Kit - For Use With H-1000 Series Clutches, HW Series Clutches, High Coefficient Facing, Purple Facing Edge Color Code, 1840 hp/hr Facing Life
Mi Item #01127305
MFR #847274
Price$388.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Facing Kit - For Use With H-1000 Series Clutches, HW Series Clutches, High Coefficient Facing, Purple Facing Edge Color Code, 1840 hp/hr Facing Life
Mi Item #01127305
MFR #847274

Mfr description
847274 HW FACING KIT HCO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$388.98/each

Specifications

Dimensions

  • Weight
    1.50 lbs

Details

  • Additional Details
    Consult Motion Industries before using non-original facing types. Nexen offers a rebuilding service for most products, contact Motion Industries for more information on this service. High coefficient facings provide more torque output with reduced facing life.
  • Approximate Clutch Facing Life
    1840 hp/hr
  • Clutch Facing Edge Color Code
    Purple
  • Clutch Facing Effective Area
    50.27 in²
  • Clutch Facing Type
    High Coefficient
  • For Use With Series
    H-1000 Series Clutches, HW Series Clutches
  • Manufacturer Product Page
  • Parts Category
    Kits
  • Ratings
    CE, and RoHS
  • Series
    H-1000/HW
  • UPC_NO
    662284160926
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)