Motion
847401
Repair Kit - For Use With LWB Series Brakes, Low Coefficient Brake Facing, Green Brake Facing Edge Color Code, Brake Facing Life 858 hp/hr
Mi Item #01127322
MFR #847401
Price$646.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Repair Kit - For Use With LWB Series Brakes, Low Coefficient Brake Facing, Green Brake Facing Edge Color Code, Brake Facing Life 858 hp/hr
Mi Item #01127322
MFR #847401

Mfr description
847401 LWB REPAIR KIT LCO
  • Repair kit includes facings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$646.51/each

Specifications

Dimensions

  • Weight
    1.50 lbs

Details

  • Additional Details
    Low coefficient facings provide less torque output with more facing life. Ideal for continuous slip or high cycle applications. Nexen offers a rebuilding service for most products, contact your local Motion Industries for more information.
  • Approximate Brake Facing Life
    858 hp/hr
  • Brake Facing Edge Color Code
    Green
  • Brake Facing Effective Area
    18.6 in²
  • Brake Facing Type
    Low Coefficient
  • For Use With Series
    LWB Series Brakes
  • Manufacturer Product Page
  • Parts Category
    Kits
  • Ratings
    CE, and RoHS
  • UPC_NO
    662284160995
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)