Motion
847601
Repair Kit - For Use With HWB Series Brakes, Low Coefficient Brake Facing, Green Brake Facing Edge Color Code, Brake Facing Life 4599 hp/hr
MI ITEM #01127337
MFR #847601
Price$1,643.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Repair Kit - For Use With HWB Series Brakes, Low Coefficient Brake Facing, Green Brake Facing Edge Color Code, Brake Facing Life 4599 hp/hr
MI ITEM #01127337
MFR #847601

Mfr description
847601 HWB REPAIR KIT LCO
  • Repair kit includes facings
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,643.99/each

Specifications

Dimensions

  • Weight
    6.50 lbs

Details

  • Additional Details
    Low coefficient facings provide less torque output with more facing life. Ideal for continuous slip or high cycle applications. Nexen offers a rebuilding service for most products, contact your local Motion Industries for more information.
  • Approximate Brake Facing Life
    4599 hp/hr
  • Brake Facing Edge Color Code
    Green
  • Brake Facing Effective Area
    50.3 in²
  • Brake Facing Type
    Low Coefficient
  • For Use With Series
    HWB Series Brakes
  • Manufacturer Product Page
  • Parts Category
    Kits
  • Ratings
    CE, and RoHS
  • Series
    HWB
  • UPC_NO
    662284161039

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)