Motion
RF726-30-B7-G

BOSTON GEAR
RF726-30-B7-G

Right Angle Worm Gear Speed Reducer - Single Reduction, 30:1 Ratio, 2.63 in Center Distance, C-Face Coupling Input, 0.8750 in Input Size, Solid Output, 1.1250 in Output Size, Left Hand Output, 140TC, 180C Frame
MI ITEM #01127397
MFR #RF726-30-B7-G
Price$4,051.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RF726-30-B7-G

Right Angle Worm Gear Speed Reducer - Single Reduction, 30:1 Ratio, 2.63 in Center Distance, C-Face Coupling Input, 0.8750 in Input Size, Solid Output, 1.1250 in Output Size, Left Hand Output, 140TC, 180C Frame
MI ITEM #01127397
MFR #RF726-30-B7-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,051.11/each

Specifications

Dimensions

  • Case Size
    726
  • Center Distance
    2.63 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    726
  • Maximum Output RPM
    58.300 @ 1750 rpm input
  • Maximum Output Torque
    2100 in-lbs @ 100 rpm
  • NEMA / IEC Frame Size
    140TC, 180C
  • Nominal Ratio
    30:1
  • Output Size
    1.1250 in
  • Ratio
    30:1
  • Weight
    0.02 lbs

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Lubrication
    No Lube
  • Manufacturer Catalog Number
    52764
  • Manufacturer Upc Number
    781711527641
  • Max Input Horsepower
    1.680 hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    1000 lb
  • Paint Type
    Gray Paint
  • Reduction
    Single
  • Series
    700
  • Standard Base Kit
    Kit B7
  • Standards Met
    AGMA
  • UPC_NO
    781711527641

Overview

Mfr description
RF726-30-B7-G SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought