Motion
RF726-30-B7-J

BOSTON GEAR
RF726-30-B7-J

RF726 S/R Red. 30:1 Ratio, No Base, "J" Assy
Mi Item #01127410
MFR #RF726-30-B7-J
Price$4,861.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RF726-30-B7-J

RF726 S/R Red. 30:1 Ratio, No Base, "J" Assy
Mi Item #01127410
MFR #RF726-30-B7-J

Mfr description
RF726-30-B7-J SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,861.33/each

Specifications

Dimensions

  • Center Distance
    2.62 in
  • Input Size
    0.8750 in
  • NEMA / IEC Frame Size
    140TC/180C
  • Output Size
    1.1250 in
  • Ratio
    30:1

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Lubrication
    No Lube
  • Mounting Type
    No Base
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    781711527665
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)