Motion
RF726-40-B5-G

BOSTON GEAR
RF726-40-B5-G

Right Angle Worm Gear Speed Reducer - Single Reduction, 40:1 Ratio, 2.63 in Center Distance, C-Face Coupling Input, 0.6250 in Input Size, Solid Output, 1.1250 in Output Size, Left Hand Output, 56C Frame
Mi Item #01127417
MFR #RF726-40-B5-G
Price$4,051.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RF726-40-B5-G

Right Angle Worm Gear Speed Reducer - Single Reduction, 40:1 Ratio, 2.63 in Center Distance, C-Face Coupling Input, 0.6250 in Input Size, Solid Output, 1.1250 in Output Size, Left Hand Output, 56C Frame
Mi Item #01127417
MFR #RF726-40-B5-G

Mfr description
RF726-40-B5-G SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,051.11/each

Specifications

Dimensions

  • Case Size
    726
  • Center Distance
    2.63 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    726
  • Maximum Output RPM
    43.800 @ 1750 rpm input
  • Maximum Output Torque
    2050 in-lbs @ 100 rpm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    40:1
  • Output Size
    1.1250 in
  • Ratio
    40:1
  • Weight
    0.02 lbs

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Lubrication
    No Lube
  • Manufacturer Catalog Number
    52767
  • Manufacturer Upc Number
    781711527672
  • Max Input Horsepower
    1.330 hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    1000 lb
  • Paint Type
    Gray Paint
  • Reduction
    Single
  • Series
    700
  • Standards Met
    AGMA
  • UPC_NO
    781711527672
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)