Motion
412000100

STEARNS
412000100

Clutch Rectifier for Clutch or Brake - Compatible Model / Part Number PR-01
MI ITEM #01127832
MFR #412000100
Your Price$463.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STEARNS
412000100

Clutch Rectifier for Clutch or Brake - Compatible Model / Part Number PR-01
MI ITEM #01127832
MFR #412000100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$463.96/each(List $533.56)

Overview

Mfr description
412000100 RECTIFIER PR-01

Specifications

  • Product Types
    Clutch Rectifier
  • Clutch Brake Type
    Magnetic Clutch
  • Compatible Model Part Number
    PR-01
  • Voltage Rating
    100 V dc
  • Overall Width
    1-3/4 in
  • UPC_NO
    662327202255
  • Weight
    0.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought