Motion
DAP-625S .625 BORE/SHAFT

NEXEN GROUP
DAP-625S .625 BORE/SHAFT

Clutch-Brake - Open, Nema C-Faced Clutch-Brake, DAP
MI ITEM #01127920
MFR #DAP-625S .625 BORE/SHAFT
Price$3,928.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
DAP-625S .625 BORE/SHAFT

Clutch-Brake - Open, Nema C-Faced Clutch-Brake, DAP
MI ITEM #01127920
MFR #DAP-625S .625 BORE/SHAFT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,928.50/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Drive Inertia
    16.80 lbin²
  • Frame Size
    56C
  • Input Shaft Diameter
    0.625 in
  • Output Shaft Diameter
    0.625 in
  • Port Size
    1/4 NPT
  • Weight
    30.00 lbs

Details

  • Actuation
    Air/Spring
  • Additional Details
    • High Torque And Thermal Performance, Single Piston Design Eliminates Clutch/Brake Overlap • Includes Wire Mesh Guard To Protect Personnel From Moving Parts Not Shown Above • See Accessories For Optional Input Shafts And Feet Available For Foot Mounted Applications
  • Approximate Brake Facing Life
    572 hphr
  • Approximate Clutch Facing Life
    572 hphr
  • Bore Type
    Straight
  • Brake Facing Edge Color Code
    Red
  • Brake Facing Type
    Standard Coefficient
  • Clutch Air Chamber Vol When Worn Out
    3.100 in³
  • Clutch Air Chamber Volume When New
    2.300 in³
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Type
    Standard Coefficient
  • Combination Type
    Nema C-Faced Clutch-Brake
  • Combined Continuous Thermal Diss
    0.50 hp hp
  • Finish
    Machined Aluminum, Black Oxide
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662284162074
  • Max Pressure
    70 psi
  • Max Rpm
    1800 rpm
  • Max Static Brake Torque
    400 in
  • Max Static Clutch Torque
    i
  • Min Engagement Pressure
    37 psi
  • Minimum Release Pressure
    27 psi
  • Open Or Enclosed Design
    Open
  • Overhung Load Capacity
    470/560 lb @ 1800/1200 RPM
  • Product Type
    Pneumatic Brake & Clutch Assemblies
  • Ratings
    CE, And RoHS
  • Series
    DAP
  • Shaft Inertia
    17.60 lb/in²
  • Temperature Range
    32-150 °F
  • UPC_NO
    662284162074

Overview

Mfr description
882800 DAP-625S 0.625 BORE/
  • Open, Air Engaged Clutch, Spring Engaged Brake With Optional Input Shaft And Feet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought