Motion
RF732-15-B9-H

BOSTON GEAR
RF732-15-B9-H

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 15:1 Ratio, 3.2500 in Center Distance, C-Face Coupling Input, 1.1250 in Input Size, Solid Output, 1.3750 in Output Size, Double Output, 180TC/210C Frame
MI ITEM #01127937
MFR #RF732-15-B9-H
List Price$6,929.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RF732-15-B9-H

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 15:1 Ratio, 3.2500 in Center Distance, C-Face Coupling Input, 1.1250 in Input Size, Solid Output, 1.3750 in Output Size, Double Output, 180TC/210C Frame
MI ITEM #01127937
MFR #RF732-15-B9-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,929.00/each for your price

Overview

Mfr description
RF732-15-B9-H SPEED REDUCER

Specifications

  • Center Distance
    3.2500 in
  • Reduction
    Single Reduction
  • Ratio
    15:1
  • Max Input Horsepower
    4.650 hp @ 1750 rpm
  • Input Type
    C-Face Coupling
  • Input Size
    1.1250 in
  • Output Type
    Solid
  • Output Size
    1.3750 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    180TC/210C
  • Maximum Output RPM
    116.700 @ 1750 rpm input
  • Maximum Output Torque
    3700 in-lbs @ 100 rpm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    1300 lb
  • Standards Met
    AGMA
  • Series
    RF700
  • Manufacturer Reducer Size
    732
  • Mounting Type
    No Base
  • Manufacturer Upc Number
    781711527801
  • UPC_NO
    781711527801
  • Weight
    0.02 lbs
  • Lubrication
    No Lube
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text