Motion
883171
Facing Kit - For Use With DAP-625 Series Clutch/Brake, DAP-875 Series Clutch/Brake, Standard Coefficient Brake Facing, Red Brake Facing Edge Color Code, Brake Facing Life 572 hp/hr, Standard Coefficient Facing, Red Facing Edge Color Code, 572 hp/hr Facing Life
Mi Item #01127995
MFR #883171
Price$558.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Facing Kit - For Use With DAP-625 Series Clutch/Brake, DAP-875 Series Clutch/Brake, Standard Coefficient Brake Facing, Red Brake Facing Edge Color Code, Brake Facing Life 572 hp/hr, Standard Coefficient Facing, Red Facing Edge Color Code, 572 hp/hr Facing Life
Mi Item #01127995
MFR #883171

Mfr description
883171 DAP-625S/875S FACING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$558.03/each

Specifications

Dimensions

  • Weight
    1.00 lbs

Details

  • Additional Details
    Standard coefficient facings offer the best combination of torque Output and life in most applications. Consult Nexen before using non-original facing types. Nexen offers a rebuilding service for most products, contact your local Motion Industries for more information.
  • Approximate Brake Facing Life
    572 hp/hr
  • Approximate Clutch Facing Life
    572 hp/hr
  • Brake Facing Edge Color Code
    Red
  • Brake Facing Effective Area
    18.6 in²
  • Brake Facing Type
    Standard Coefficient
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Effective Area
    18.62 in²
  • Clutch Facing Type
    Standard Coefficient
  • For Use With Series
    DAP-625 Series Clutch/Brake, DAP-875 Series Clutch/Brake
  • Manufacturer Product Page
  • Parts Category
    Kits
  • Ratings
    CE, and RoHS
  • UPC_NO
    662284162159
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)