Motion
909981
Coupling Adapter - For Use With 4H30P Series Clutches, 5H30P Series Clutches, TL20 Series Torque Limiters, External Taper Lock #1215, 0.5000 - 1.2500 in Bore, Torsional Rigidty 10374 in-lb/deg, Nickel Plated Finish
MI ITEM #01128020
MFR #909981
Price$2,829.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Adapter - For Use With 4H30P Series Clutches, 5H30P Series Clutches, TL20 Series Torque Limiters, External Taper Lock #1215, 0.5000 - 1.2500 in Bore, Torsional Rigidty 10374 in-lb/deg, Nickel Plated Finish
MI ITEM #01128020
MFR #909981

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,829.52/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 - 1.2500 in
  • Bore Size
    0.5000 - 1.2500 in
  • Max Angular Misalignment
    3.0 °
  • Max Parallel Misalignment
    0.063 in
  • Maximum Axia Float
    0.130 in

Details

  • Additional Details
    External bushing insertion for open end applications. Taper Lock bushings are sold separately.
  • Bore Style
    External Taper Lock #1215
  • Finish
    Nickel Plated
  • For Use With Series
    4H30P Series Clutches, 5H30P Series Clutches, TL20 Series Torque Limiters
  • Kits
    909983 (Double Flex Disc Pack)
  • Manufacturer Product Page
  • Parts Category
    Adapters, Bushings & Couplings
  • Ratings
    CE, and RoHS
  • Torsional Rigidity
    10374 in-lb/deg
  • UPC_NO
    662284203180

Overview

Mfr description
909981 ADAPTER RING
  • Coupling bolts to the clutch pilot to allow shaft to shaft coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought