Motion
910081
Coupling Adapter - For Use With 4H35P Series Clutches, 5H35P Series Clutches, TL30 Series Torque Limiters, External Taper Lock #1615, 0.5000 - 1.6250 in Bore, Torsional Rigidty 19138 in-lb/deg, Nickel Plated Finish
MI ITEM #01128029
MFR #910081
Your Price$2,690.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Adapter - For Use With 4H35P Series Clutches, 5H35P Series Clutches, TL30 Series Torque Limiters, External Taper Lock #1615, 0.5000 - 1.6250 in Bore, Torsional Rigidty 19138 in-lb/deg, Nickel Plated Finish
MI ITEM #01128029
MFR #910081

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,690.28/each(List $3,228.34)

Overview

Mfr description
910081 ADAPTER RING
  • Coupling bolts to the clutch pilot to allow shaft to shaft coupling

Specifications

  • Parts Category
    Adapters, Bushings & Couplings
  • For Use With Series
    4H35P Series Clutches, 5H35P Series Clutches, TL30 Series Torque Limiters
  • Bore Style
    External Taper Lock #1615
  • Bore Size
    0.5000 - 1.6250 in
  • Torsional Rigidity
    19138 in-lb/deg
  • Finish
    Nickel Plated
  • Ratings
    CE, and RoHS
  • Bore Diameter
    0.5000 - 1.6250 in
  • Max Parallel Misalignment
    0.078 in
  • Max Angular Misalignment
    3.0 °
  • Maximum Axia Float
    0.140 in
  • Kits
    910083 (Double Flex Disc Pack)
  • Additional Details
    External bushing insertion for open end applications. Taper Lock bushings are sold separately.
  • Manufacturer Product Page
  • UPC_NO
    662284203197
  • Weight
    13.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text