Motion
910380
Coupling Adapter - For Use With 4H50P Series Clutches, 5H50P Series Clutches, TL50 Series Torque Limiters, External Taper Lock #2517, 0.5000 - 2.5000 in Bore, Torsional Rigidty 30159 in-lb/deg, Nickel Plated Finish
MI ITEM #01128061
MFR #910380
Your Price$2,329.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Adapter - For Use With 4H50P Series Clutches, 5H50P Series Clutches, TL50 Series Torque Limiters, External Taper Lock #2517, 0.5000 - 2.5000 in Bore, Torsional Rigidty 30159 in-lb/deg, Nickel Plated Finish
MI ITEM #01128061
MFR #910380

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,329.21/each(List $2,795.05)

Overview

Mfr description
910380 COUPLING
  • Coupling bolts to the clutch pilot to allow shaft to shaft coupling

Specifications

  • Parts Category
    Adapters, Bushings & Couplings
  • For Use With Series
    4H50P Series Clutches, 5H50P Series Clutches, TL50 Series Torque Limiters
  • Bore Style
    External Taper Lock #2517
  • Bore Size
    0.5000 - 2.5000 in
  • Torsional Rigidity
    30159 in-lb/deg
  • Finish
    Nickel Plated
  • Ratings
    CE, and RoHS
  • Bore Diameter
    0.5000 - 2.5000 in
  • Max Parallel Misalignment
    0.017 in
  • Max Angular Misalignment
    1.5 °
  • Maximum Axia Float
    0.017 in
  • Kits
    910382 (Single Flex Disc Pack)
  • Additional Details
    External bushing insertion for open end applications. Taper Lock bushings are sold separately.
  • Manufacturer Product Page
  • UPC_NO
    662284203289
  • Weight
    21.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text