Motion
910381
Coupling Adapter - For Use With 4H50P Series Clutches, 5H50P Series Clutches, TL50 Series Torque Limiters, External Taper Lock #2517, 0.5000 - 2.5000 in Bore, Torsional Rigidty 61948 in-lb/deg, Nickel Plated Finish
MI ITEM #01128065
MFR #910381
List Price$4,680.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Adapter - For Use With 4H50P Series Clutches, 5H50P Series Clutches, TL50 Series Torque Limiters, External Taper Lock #2517, 0.5000 - 2.5000 in Bore, Torsional Rigidty 61948 in-lb/deg, Nickel Plated Finish
MI ITEM #01128065
MFR #910381

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,680.84/each for your price

Overview

Mfr description
910381 ADAPTER RING
  • Coupling bolts to the clutch pilot to allow shaft to shaft coupling

Specifications

  • Parts Category
    Adapters, Bushings & Couplings
  • For Use With Series
    4H50P Series Clutches, 5H50P Series Clutches, TL50 Series Torque Limiters
  • Bore Style
    External Taper Lock #2517
  • Bore Size
    0.5000 - 2.5000 in
  • Torsional Rigidity
    61948 in-lb/deg
  • Finish
    Nickel Plated
  • Ratings
    CE, and RoHS
  • Bore Diameter
    0.5000 - 2.5000 in
  • Max Parallel Misalignment
    0.104 in
  • Max Angular Misalignment
    3.0 °
  • Maximum Axia Float
    0.210 in
  • Kits
    910383 (Double Flex Disc Pack)
  • Additional Details
    External bushing insertion for open end applications. Taper Lock bushings are sold separately.
  • Manufacturer Product Page
  • UPC_NO
    662284203227
  • Weight
    30.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text