Motion
910480
Coupling Adapter - For Use With 4H60P Series Clutches, 5H60P Series Clutches, TL60 Series Torque Limiters, External Taper Lock #3030, 0.9375 - 3.0000 in Bore, Torsional Rigidty 78213 in-lb/deg, Nickel Plated Finish
MI ITEM #01128074
MFR #910480
Price$3,339.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Adapter - For Use With 4H60P Series Clutches, 5H60P Series Clutches, TL60 Series Torque Limiters, External Taper Lock #3030, 0.9375 - 3.0000 in Bore, Torsional Rigidty 78213 in-lb/deg, Nickel Plated Finish
MI ITEM #01128074
MFR #910480

Mfr description
910480 COUPLING
  • Coupling bolts to the clutch pilot to allow shaft to shaft coupling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,339.24/each

Specifications

Dimensions

  • Bore Diameter
    0.9375 - 3.0000 in
  • Bore Size
    0.9375 - 3.0000 in
  • Max Angular Misalignment
    1.5 °
  • Max Parallel Misalignment
    0.019 in
  • Maximum Axia Float
    0.120 in
  • Weight
    29.00 lbs

Details

  • Additional Details
    External bushing insertion for open end applications. Taper Lock bushings are sold separately.
  • Bore Style
    External Taper Lock #3030
  • Finish
    Nickel Plated
  • For Use With Series
    4H60P Series Clutches, 5H60P Series Clutches, TL60 Series Torque Limiters
  • Kits
    910482 (Single Flex Disc Pack)
  • Manufacturer Product Page
  • Parts Category
    Adapters, Bushings & Couplings
  • Ratings
    CE, and RoHS
  • Torsional Rigidity
    78213 in-lb/deg
  • UPC_NO
    662284203296

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)