Motion
910580
Coupling Adapter - For Use With 4H70P Series Clutches, 5H70P Series Clutches, TL70 Series Torque Limiters, External Taper Lock #3535, 1.1875 - 3.9375 in Bore, Torsional Rigidty 244204 in-lb/deg, Nickel Plated Finish
Mi Item #01128096
MFR #910580
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Adapter - For Use With 4H70P Series Clutches, 5H70P Series Clutches, TL70 Series Torque Limiters, External Taper Lock #3535, 1.1875 - 3.9375 in Bore, Torsional Rigidty 244204 in-lb/deg, Nickel Plated Finish
Mi Item #01128096
MFR #910580

Mfr description
910580 COUPLING
  • Coupling bolts to the clutch pilot to allow shaft to shaft coupling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.1875 - 3.9375 in
  • Bore Size
    1.1875 - 3.9375 in
  • Max Angular Misalignment
    1.5 °
  • Max Parallel Misalignment
    0.022 in
  • Maximum Axia Float
    0.135 in
  • Weight
    57.00 lbs

Details

  • Additional Details
    External bushing insertion for open end applications. Taper Lock bushings are sold separately.
  • Bore Style
    External Taper Lock #3535
  • Finish
    Nickel Plated
  • For Use With Series
    4H70P Series Clutches, 5H70P Series Clutches, TL70 Series Torque Limiters
  • Kits
    910582 (Single Flex Disc Pack)
  • Manufacturer Product Page
  • Parts Category
    Adapters, Bushings & Couplings
  • Ratings
    CE, and RoHS
  • Torsional Rigidity
    244204 in-lb/deg
  • UPC_NO
    662284215312
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)